Beli humidity controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Electronic Thermostat E5L-C
    Mulai

    Rp2.299.900

    OMRON Electronic Thermostat E5L-C
    atribut:
    • Allowable Fluctuation of Voltage: 85 ~ 110% of power supply voltage
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN61010-1 (IEC61010-1) Pollution degree 2, Overvoltage category II
    • Character Height (mm): 12
    • Control Output: Relay / reed 1a AC250V 10A cosΦ = 1 (resistance load)
    • Dimensions (mm): 45x35
    • Function: Setting change protection (key protection), input correction, forward / reverse operation switching
    • Indication accuracy: ± (1°C + 1 digit) or less
    • Influence of Temperature: (± 1% PV or ± 2°C, whichever is greater) ± 1 digit or less
    • Influence of Voltage: (± 1% PV or ± 2°C, whichever is greater) ± 1 digit or less
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Measuring Accuracy: ± (1°C + 1 digit) or less
    • Operation Indicator Lamp: (Reverse operation) ON / ON, OFF / OFF, (Direct operation) ON / ON, OFF / OFF
    • Pattern Setting: Digital setting
    • Power Consumption (VA): About 3
    • Power Supply Voltage (V): AC100~240 (50/60Hz)
    • Protection Class: Front / IP40, Terminal / IP00
    • Sampling Cycle: 2S
    • Sensitivity Adjustment: 1 ~ 9°C, every 1°C
    • Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
    • Type: Plug-in type
    • Type of Display: LCD digital instructions
    • Type of Input: Thermistor
    • Type of control: ON/OFF control
    • Vibration Resistance (Destruction) Frequency (Hz): Vibration frequency 10-55, double amplitude 0.75mm, X, Y, Z each direction 2h each
  2. HONEYWELL Temperature & Humidity Sensors
    Mulai

    Rp1.299.900

    HONEYWELL Temperature & Humidity Sensors
    Deskripsi:
    Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
  3. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  4. HONEYWELL Digital Thermostat (Alat Pengatur Suhu Ruangan)
    Mulai

    Rp929.900

    HONEYWELL Digital Thermostat (Alat Pengatur Suhu Ruangan)
    Deskripsi:
    Application Application T6818DP08 digital thermostats are designed for application of 3-speed fan and valves in 2-pipe fancoil system. Including: - 2-pipe cool only/heat only/manual changeover between heat and cool - Ventilation mode - Manual 3-speed fan control
  5. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  6. Elitech Data Logger Suhu dan Kelembaban
    Mulai

    Rp1.199.900

    Elitech Data Logger Suhu dan Kelembaban
    Deskripsi:
    Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
  7. Elitech Digital Temperature and Humidity Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  8. OMRON Temperature Controller (Digital Controller) (48x96mm Size)
    Mulai

    Rp6.799.900

    OMRON Temperature Controller (Digital Controller) (48x96mm Size)
    Deskripsi:
    Optimal temperature control is automatically realized without bothering human hands, and both productivity and quality are easily achieved. Stable and automatic control of the temperature of the seal surface with an algorithm that measures the temperature of the seal surface and suppresses shaking Easy wiring with the Push-in Plus terminal block
  9. OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H
    Deskripsi:
    High resolution 5-digit display / 0.01°C display is possible. All models are fully multi-input (thermocouple / Pt / analog input can be switched). PV / SV status display function added, temperature controller status (auto / manual, RUN / STOP, alarm occurrence) can be displayed in an easy-to-understand manner with PV / SV. Simpler than support software (CX-Thermo Ver.4.0) Flexible contact output is possible by setting the calculation function (AND / OR logic and delay). Control output ON / OFF count counting function can be added to predict failure of temperature control internal relay.
    atribut:
    • Control Output: Output unit method
    • Number of Outputs: 2
    • Type of Input: Thermocouple / RTD / Current / Voltage
    • Power Supply Voltage (V) : AC/DC24
  10. Azbil (Yamatake) Digital indicating controller C1M
    Mulai

    Rp4.799.900

    Azbil (Yamatake) Digital indicating controller C1M
    Deskripsi:
    Successor to the SDC15 controller! Easy replacement! Easier to use (Further performance improvement) Easy to understand (Large LCD display) Easy connection (PLC link function, high-speed response)
    atribut:
    • Digital input: Functions: Set point (SP) switching, PID switching, Auto/Manual switching, RUN/READY switching, auto tuning stop/start, etc.
    • Dimensions, Vertical x Horizontal x Depth (mm): 48x48x65
    • Event Type: PV upper limit, PV lower limit, PV upper and lower limits, deviation upper limit, deviation lower limit, deviation upper and lower limits, etc.
    • Mass (g): 130 (including dedicated mounting equipment)
    • Panel Size (mm): 48x48
    • Power Consumption (VA): 8 or less
    • Power Supply Voltage (V): AC100 to 240(50/60Hz)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: SDC C1M
    • Structure: IP66 (front)
    • Type of Display: Digital 4-digit LCD display
    • Type of control: 1. On/off control/2. PID control
  11. OMRON Temperature Controller Thermac Series
    Mulai

    Rp2.499.900

    OMRON Temperature Controller Thermac Series
    Deskripsi:
    Stable temperature control is achieved with the same control performance as the E5N series. Furthermore, it can be installed closely together, improving the freedom of panel design. Character height of approximately 16 mm improves visibility. Neck dimension of 60 mm reduces the depth of the control panel. Fewer parameters make setup easy. The minimum settings required for heater control are sufficient. Press the W key even for PID control to start AT (auto-tuning) immediately. The base model 8 specifications with temperature control + 1 alarm point significantly reduce setup time. Highly reliable 3-year warranty Sampling cycle 250 ms
    atribut:
    • Insulation Resistance (MΩ): 20 or more (at 500 VDC)
    • Function: Temperature input correction, run / stop, protection function, etc.
    • Vibration Resistance (Malfunction): 10 ~ 55Hz, 20m / s2, 3 -axis direction 10min
    • Type of control: ON/OFF control/PID control with auto tuning
    • Ambient Humidity to Use: 25-85% relative humidity
    • Ambient Operating Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
    • Character Height (mm): PV/16.2, SV/7.8
    • Dimensions (mm): 48x48
    • Pattern Setting: Digital setting with front keys
    • Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
    • Type of Display: 7-segment digital display and single emission display
    • Vibration Resistance (Destruction): 10 ~ 55Hz, 20m / s2, 3 -axis direction 2h
  12. OMRON Digital Thermo E5LC Series
    Mulai

    Rp1.299.900

    OMRON Digital Thermo E5LC Series
    atribut:
    • Ambient Humidity to Use (%RH): 35-85 relative temperature
    • Case Color: Light gray (5Y8.5 / 1)
    • Character Height (mm): 12
    • Display unit: 0.1°C
    • Operating Ambient Humidity (%RH): Relative humidity 35 to 85
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Power Supply: No external power supply required (built-in battery)
    • Sampling Cycle: 2s
    • Service Life: Battery life: Over 10 years at room temperature (cannot be replaced)
    • Shock Resistance (m/s²): 294 6 directions 3 times each
    • Shock Resistance Malfunction (m/s²): 98 6 directions 3 times each
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Temperature Measuring Probe: Integrated thermistor, lead wire length 2m
    • Type of Display: LCD digital all instructions
    • Type of Input: Thermistor
    • Type of control: Others
    • Vibration Durability Frequency (Hz): 10~55 0.75mm 2h each in X, Y, and Z directions
    • Vibration Malfunction Frequency (Hz): 10~55 19.6m/s² 10min each in X, Y, and Z directions
  13. OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H
    Mulai

    Rp9.999.900

    OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-H
    atribut:
    • Allowable Voltage fluctuation: Range: 85% to 110% of power supply voltage
    • Character Height (mm): PV : 11.8, SV : 8.1, MV : 5.8
    • Control Mode: Standard or heating / cooling control
    • Dimensions (mm): 48x96
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB, use 1: 1 connection.)
    • Number of Banks: 8
    • Number of Outputs: 2
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50
    • Pattern Setting: Digital setting by front key or RSP input
    • Power Consumption (VA): About 12
    • Power Supply Voltage (V): AC100~240
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Type: High performance type
    • Type of Display: 11-segment digital display and single light-emitting display (7-segment display also available), 3-row display Contents: PV/SV/MV, PV/SV/bank No. or remaining soak time, PV and SV are both 5 digits, MV is 4 digits
    • Type of Input: Thermocouple / RTD / Current / Voltage
    • Type of control: ON/OFF control/PID control with auto tuning
  14. OMRON Temperature Controller (Digital Controller) E5CC-U
    Mulai

    Rp4.499.900

    OMRON Temperature Controller (Digital Controller) E5CC-U
    atribut:
    • Allowable Voltage fluctuation: Range: 85% to 110% of power supply voltage
    • Altitude (m): 2000 or less
    • Ambient Humidity to Use (%RH): 25-85 relative humidity
    • Applicable Standard: EN 61010-1(IEC 61010-1), RCM
    • Character Height (mm): PV : 15.2, SV : 7.1
    • Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
    • Installation Altitude (m): 2000 or less
    • Insulation Resistance (MΩ): 20 or more (DC500V applied)
    • Memory: Non-volatile memory (Number of writes: 1 million times)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
    • Pattern Setting: Digital setting with front keys
    • Power Consumption (VA): 5.2 or less (option -000 type)
    • Power Supply Voltage (V): AC100~240 (50/60Hz)
    • Protection Class: Front: IP50, Rear case: IP20, Terminal: IP00
    • Shape: DIN48x48
    • Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, KOSHA (S mark) certification (some models only), Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's standard
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Terminal Shape: Plugin
    • Type of Display: 11 segment digital display and single emission display
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
  15. HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan)
    Mulai

    Rp829.900

    HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan)
    Deskripsi:
    The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application. The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings. The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
  16. HONEYWELL Temperature and Humidity Sensor
    Mulai

    Rp8.499.900

    HONEYWELL Temperature and Humidity Sensor
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
  17. HONEYWELL Thermostat Controller (Pengatur Suhu)
    Mulai

    Rp8.999.900

    HONEYWELL Thermostat Controller (Pengatur Suhu)
    Deskripsi:
    These thermostat controls are field-selectable for communication with BACnet MS/TP (Building Automation and Control Networks Master Slave/Token Passing) or BACnet IP (Building Automation and Control Networks Internet Protocol) systems that communicate with multiple devices across building automation systems. Users can select which protocol to use in the field. IP protocols are faster and more reliable than BACnet MS/TP systems and easier to troubleshoot. These thermostat controls are compatible with both protocols, simplifying upgrades between systems without changing hardware. They can also be used for standalone, noncommunicating applications. These thermostat controls provide remote monitoring and programmable temperature control for common HVAC equipment in commercial buildings.
    atribut:
    • Amperage (A): 4
    • Application: Heat or Cool
    • Backlit Screen: Yes
    • Changeover Type: Automatic
    • Compatible System Type: 1H/1C Conventional Heat Pump; 2-Pipe Fan Coil Unit; 2H/1C Heat Pump; Water Source Heat Pump; 4-Pipe Fan Coil Unit
    • Compatible with Building Automation Systems: Yes
    • Contact Rating (V): 20 to 30 AC
    • Control Type: Touch Screen
    • Dehumidification Control: Yes
    • Display Type: Digital
    • Electrical Connection Type: Hardwired
    • Enclosure Color: Gray
    • Fan Settings: Hi-Med-Low
    • Frequency (Hz): 50; 60
    • Housing Color: Gray
    • Humidification Control: Yes
    • Humidification/Dehumidification Control: Yes, Yes
    • Key Features: FCU Dehumidification with Reheat Option; Hybrid Changeover Mode; On/Off, Floating, Modulating, or 6-Way Valves; Remote Control and Monitoring Via Mobile User App (wireless Variants)
    • Maximum Operating Humidity (%): 90
    • Maximum Operating Temperature (°F): 122
    • Maximum Temperature Control (°F): 122
    • Minimum Operating Humidity (%): 10
    • Minimum Operating Temperature (°F): 32
    • Mounting Location: Wall
    • Network Protocol Compatibility: BACnet MS/TP; MODBUS/BACnet IP
    • Number of Cooling Stages - Conventional System: 1
    • Number of Cooling Stages - Heat Pump System: 1
    • Number of Heating Stages - Conventional System: 1
    • Number of Heating Stages - Heat Pump System: 2
    • Number of Pipes: 2; 4
    • Number of Relay Inputs: 5
    • Number of Relay Inputs/Outputs: 3 DO/2 DIO/3 UIO
    • Number of Relay Outputs: 8
    • Occupancy Sensor: Includes Dry Contact Occupancy Sensor
    • Overall Depth (inch): 1
    • Overall Height (inch): 4-1/2
    • Overall Width (inch): 3-15/16
    • Programming Capability: Fully Customizable
    • Sensor Type: 3 Custom Sensors; Discharge Air Temperature; Drain Pan; Humidity; Occupancy; Outdoor Air Temperature; Proof of Airflow; Proof of Water Flow; Shutdown Sensor; Space Temperature
    • Standards: CE; FCC; ICES; Prop65; REACH; RoHS; UK; UL/cUL
    • System Settings: Auto-Heat-Cool-Off
    • Temperature Adjustment: On/Off (Cool); On/Off (Heat)
    • Temperature Differential (°F): +/-1.5
    • Temperature Limiting: Yes
    • Temperature Scale: Celsius; Fahrenheit
    • Temperature Sensitivity (°F): +/-1.5
    • Terminal Designations: C; COM; DIO1; DIO2; DO1; DO2; DO3; R; UIO1; UIO2; UIO3
    • Thermostat Type: Commercial Thermostat
    • UNSPSC: 31160000
    • Voltage (V): 24
    • Wireless: No
Daftar Harga humidity controller Terbaru October 2026
OMRON Electronic Thermostat E5L-CRp2.299.900
HONEYWELL Temperature & Humidity SensorsRp1.299.900
Autonics Temperature Sensors THD SeriesRp399.900
HONEYWELL Digital Thermostat (Alat Pengatur Suhu Ruangan)Rp929.900
OMRON Temperature Controller Digital (Pengontrol Suhu)Rp519.900
SIEMENS Temperature & Humidity SensorsRp609.900
Elitech Data Logger Suhu dan KelembabanRp1.199.900
Elitech Digital Temperature and Humidity Data LoggerRp1.299.900
OMRON Temperature Controller (Digital Controller) (48x96mm Size)Rp6.799.900
OMRON Thermac Neo Temperature Controller (Digital Controller High Performance Type) E5EN-HRp9.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)